{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Shape of jaws | wide | |
| Length of jaws | 55 mm | |
| Width of jaws | 55 mm | |
| Type of jaws | smooth | |
| Material of jaws | chromium vanadium steel | |
| Type of joint | box joint | |
| Colour | red | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Material | chromium vanadium steel | |
| Surface | painted | |
| Manufacturing processes | forged | |
| Overall length L | 290 mm | |
| Total weight | 630 g |
| Article number | 56013020 | |
| EAN / GTIN | 4022668130208 | |
| Manufacturer number | 56013020 | |
| L-Number | L60010 6672 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |