Tap block spanner

Article no.: 56013012
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56013012
EAN / GTIN 4022668130123
Manufacturer number 56013012
L-Number L60010 7857
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Spanner for tightening and loosening Euro cone tap blocks with cam and hexagonal screw connection SW 30 mm
  • Corner or straight tap blocks can be easily tightened under the radiator with short ratchet movements
  • Head-side mounting option for 1/2″ extension. The extension serves as a handle and also ensures a higher torque
  • Lateral mounting option for 1/2″ extension for working with the ratchet in front of the radiator
  • Mounting option for the Combi step spanner for screwing in the 3/4″ connection nipples

Feature:

  • Inside square [inch]: 1/2 ″
  • Weight: 250g
  • Width across flats [mm]: 30 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart