{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustment | automatic | |
| Material | steel | |
| Stripping for min. conductor cross-section | 0.5 mm2 | |
| Stripping for max. conductor cross-section | 4 mm2 | |
| Overall length L | 180 mm | |
| Surface | matt | |
| Total weight | 190 g | |
| ESD protected area (EPA) | no | |
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Colour | red | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function |
| Article number | 56012534 | |
| EAN / GTIN | 4022668125341 | |
| Manufacturer number | 56012534 | |
| L-Number | L60010 7085 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |