Plastic pipe cutter max.D.225mm

Article no.: 56010501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product pipe cutters
Suitable for pipe material plastic
Version with guide rollers
Number of cutter wheels 1
Total weight 17,000 g

Identification & Classification

Article number 56010501
EAN / GTIN 4022668105015
Manufacturer number 56010501
L-Number L60010 7812
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Sturdy steel frame and carriage
  • Tube holder that opens downwards
  • Trapezoidal blade for easy cutting of the pipe
  • Enables a straight cut surface as deformation of the pipe is avoided

Feature:

  • Max. pipe diameter (mm): 225 mm
  • Weight: 17000g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart