Cutting wheel D.19,85mm Thickness 5,1 Bore 4,9 mm

Article no.: 56010450
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel
Suitable for pipe material copper
Number of cutter wheels 5
Cutter wheel hole 4.9 mm
Width of cutter wheel 5.1 mm
Diameter of cutter wheel 19.85 mm
Total weight 30 g

Identification & Classification

Article number 56010450
EAN / GTIN 4022668104506
Manufacturer number 56010450
L-Number L60010 7826
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

5-pack of cutting wheels for copper + 1 wheel axle for pipe cutter, 5+1-piece

Feature:

  • Wheel diameter (mm): 19.85 mm
  • Bore (mm): 4.9 mm
  • Thickness: 5.1
  • Scope of application: Kuper
  • suitable for no.: 10400+10402
  • Weight: 30g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart