Pipe cutter min.D.60mm-114mm

Article no.: 56010004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product pipe cutters
Suitable for pipe material stainless steel
Overall length 625 mm
Total weight 7,000 g

Identification & Classification

Article number 56010004
EAN / GTIN 4022668100041
Manufacturer number 56010004
L-Number L60010 7354
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Spring pressure system: guarantees an improved cut and longer service life of the cutting wheel
  • Cutting wheel quick-change system without tools
  • Version 2 - 4″ with additional lever
  • Forged steel body

Feature:

  • Pipe diameter min. (inch): 2 ″
  • Max. pipe diameter (inch): 4 ″
  • Tube diameter min. (mm): 60 mm
  • Max. pipe diameter (mm): 114 mm
  • Thickness: 9.0
  • Scope of application: for steel
  • Length mm (L): 625 mm
  • Weight: 7000g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart