Magnetic clamping plate for milling Premium Line

Article no.: 559644
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 559644
EAN / GTIN 4020772020507
Manufacturer number 559644
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Magnetic clamping plate for milling
Premium Line, force / pole = 4 kN

Feature:

  • A: 795 mm
  • B: 475 mm
  • A1: 723 mm
  • B1: 411 mm
  • H ±0.02: 43 mm
  • Pole size: 50 mm
  • Number of pins: 70 C62
  • Holding force max.: 280 kN
  • Weight: 90 Kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart