Hone − silicon carbide (green) 100X10G

Article no.: 558625 100X10G
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 6.59 / Piece
  • from 10 Piece
    US $ 5.49 / Piece
on request
In stock
559 pieces in stock
  • Grinding medium code: SiC

Offers

Set with price advantage

Product details

Technical Data

Grinding medium code SiC
Grit 100
Grit designation coarse
Shape square
Width 10 mm
Length 100 mm
Colour green
Type of product Hone

Identification numbers & Classifications

Article number 558625 100X10G
EAN / GTIN 4260496530894

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length×Width (mm) fineness Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart