{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | flat | |
| Abrasive media width | 150 mm | |
| Abrasive media length | 2,000 mm | |
| Propulsive equipment | stationary grinding machine | |
| Grit designation | very coarse | |
| Grinding media backing | polyester | |
| Binding | resin and artificial resin | |
| Series | Cubitron™II 784F | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 36 mesh | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % | |
| 3M grit designation | 784F |
| Article number | 558513 36 | |
| EAN / GTIN | 2050001948984 | |
| Manufacturer/responsible person | MARKMANN Oberflächentechnik GmbH, Gustav-Hagemann-Straße 40, 38229 Salzgitter/Engelnstedt, Germany, www.markmann.de |