{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape | flat | |
| Abrasive media width | 280 mm | |
| Abrasive media length | 230 mm | |
| Grit designation | medium | |
| Grinding media backing | fabric | |
| Contents unit | pieces | |
| Type of product | sanding disc | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 150 mesh |
| Article number | 556850 150 | |
| EAN / GTIN | 4069515061919 | |
| Manufacturer number | 556850 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |