Polishing paste bar Unipol®, Colour: DARKPINK

Article no.: 555740 DARKPINK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
223 pieces in stock 223 pieces available in 3-4 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 433
Polishing stage smoothing
Suitable for materials all metals
Weight 1,000 g
Type of product Grinding compound

Identification & Classification

Article number 555740 DARKPINK
EAN / GTIN 4013349945914
Manufacturer number L779000433
Manufacturer/responsible person OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Description

Version:

Solid polishing pastes in homogeneous bar form, easy to clean after use.

Application:

For application to the cloth rings No. 555725 to 555747 or to the workpiece surface.
For pre-polishing all metals (stainless steel, steel, aluminium, brass, bronze).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart