{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | A | |
| Grit equivalent | 280 / 240 | |
| Grit designation | fine | |
| Head ⌀ | 30 mm | |
| Head width | 20 mm | |
| Shank ⌀ | 6 mm | |
| recommended speed | 7,500 rpm | |
| maximum speed | 14,000 rpm | |
| Type of product | Flap wheel |
| Article number | 554930 30X20 | |
| EAN / GTIN | 4062406272319 | |
| Manufacturer number | 554930 30X20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |