Tyrolit ceramic flat file 30x13x200 mm 89A240 MEDIUM steel/inox

Article no.: 554
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product hone
Shape rectangular
Abrasive media aluminium oxide
Grit designation medium
Content single part
Binding agent ceramic
Typical application sharpen
suitable for material aluminium; steel

Identification & Classification

Article number 554
EAN / GTIN 9009010005549
Manufacturer number 554
L-Number L50140 1486
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

This file is used in particular for machining tools in the woodworking and mechanical engineering industries. The different grain sizes allow you to select your tool individually for your application. Files made of silicon carbide are mainly used for carbide or carbide-tipped tools and have a grey-green colour. Orange coloured files are mainly used for all types of steel and stainless steel.

Feature:

  • Shape: 9010 FLAT FILE
  • Grit size: 240
  • Vs /max: 35 m/s
  • Specification : 89AMITTEL
  • Dimensions (W x C x L): 30 x 13 x 200 mm
  • Container diameter: 30 mm
  • Thickness: 13 mm
  • Bore: 200 mm

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For machining tools made of steel, stainless steel and carbide in the wood and machine industry
  • Grey-green colouring: For carbide or carbide-tipped tools Orange colouring: Mainly for all types of steel and stainless steel

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability