{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tooth type abbreviation | STEEL | |
| Toothing grit designation | coarse | |
| Tool material | Carbide | |
| Shape | D1210 | |
| Shape description | ball | |
| Head ⌀ | 12 mm | |
| Head length | 10 mm | |
| Overall length | 51 mm | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 547100 D1210 | |
| EAN / GTIN | 4007220936870 | |
| Manufacturer number | 4007220936870 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |