{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tooth type abbreviation | STEEL | |
| Toothing grit designation | coarse | |
| Tool material | Carbide | |
| Shape | C1625 | |
| Shape description | ball nose | |
| Head ⌀ | 16 mm | |
| Head length | 25 mm | |
| Overall length | 70 mm | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 547100 C1625 | |
| EAN / GTIN | 4007220003022 | |
| Manufacturer number | 4007220003022 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |