{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DAH81.HD.12.70 | |
| Interface on machine side | HSK-A 80 | |
| Min. clamping diameter D1 | 12 mm | |
| Max. clamping diameter D1 | 12 mm | |
| Format | short | |
| With cooling channel bore | yes | |
| Type of product | hydraulic chuck | |
| Overall length L | 70 mm | |
| Overall height H1 | 65 mm | |
| Through-coolant available | yes | |
| Material | steel | |
| Surface treatment | bright finish | |
| Content | 1 pcs. |
| Article number | 545.62.014 | |
| EAN / GTIN | 4047109316584 | |
| Manufacturer number | 8432712800 | |
| L-Number | L20010 5126 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |