Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: AS0616

Article no.: 540560 AS0616
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
83 pieces in stock 83 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z4
Tooth type abbreviation Z4
Type of cut staggered teeth
Toothing grit designation fine
Tool material Carbide TiAlN
Coating TiAlN
Shape AS0616
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 540560 AS0616
EAN / GTIN 4027497278923
Manufacturer number A500106166041TA81
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 

Description

Version:

Shank ⌀ 6 mm.
LUKAS burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge stability, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
Cylindrical shape(ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart