Roughness standard (geometry standard) with factory calibration certificate INT

Article no.: 499575 INT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Ra 3.0 µm
Rz 9.5 µm
Sm 100 µm
Test certificate Manufacturer’s test certificate
Type of product Surface normal

Identification numbers & Classifications

Article number 499575 INT
EAN / GTIN 2050002077904

Description

Version:

Integrated roughness standard for ST2 / PS10 / M310 with calibration certificate.
Rz, Rmax 9.5 μm, Ra 3.0 μm, RSm 100 μm.

Suitable for:

Roughness measuring instrument No. 499021 size ST2; 499022 size ST2, No. 498835 size PS10, No. 499002 size M310; 499003 size M310.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart