Scale unit IP66 horizontal, Measuring range: 100mm

Article no.: 499401 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 61.37 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface
  • IP Index of Protection: IP 66
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 100 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Interface USB interface
IP Index of Protection IP 66
Overall length L2 209 mm
Length of the measuring beam L1 185 mm
Measured value saving once-off setting of the zero position
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Measurement technology digital
Weight 390 g
Type of product Scale unit

Identification & Classification

Article number 499401 100
EAN / GTIN 4946368441924
Manufacturer number 572-600
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

With absolute electronics and large easy-to-read display digits. One-off setting of the zero position, which remains the absolute zero point until the battery has to be replaced (approx. 1.5 years). Maximum measuring precision with very high speed of travel. ZERO/ABS function − zero setting and changeover between relative and absolute measurement.
Scale unit with electro-magnetic inductive measuring system. For horizontal installation.

Function:

IP66: Protected against strong jets of water, and against temporary flooding and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Suitable for measuring and positioning tasks on machine tools, jigs, etc.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart