Linear scale 450 mm

Article no.: 499240 450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Product details

Technical Data

maximum micrometer head distance L1 480 mm
Measuring accuracy (20°) 7 µm
Power supply Mains operated
IP Index of Protection IP 67
effective measuring length L0 450 mm
Hole centre distance L2 618 mm
Overall length L3 638 mm
Width 22 mm
Measured value saving once-off setting of the zero position
Cable length 3.4 m
Measurement technology digital
Type of product Linear scale

Identification numbers & Classifications

Article number 499240 450
EAN / GTIN 4946368854205
Manufacturer number 539-808

Description

Version:

  • With absolute measuring system.
  • After switching on, the current position is displayed; thus it is not necessary to move to reference points.
  • Straightforward assembly and installation.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For exact measurement and positioning of axial adjustments e.g. on milling machines, lathes, positioning tables or measurement tools. Also suitable for converting machine tools to digital display.

Note:

Applicable only in conjunction with display unit No. 499356.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    effective measuring length L0 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart