{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Guideline / labelling | CE mark | |
| Manufacturer’s designation | ECO-TRNK1 | |
| Foot switch connection port | yes | |
| Data button | yes | |
| Number of connectable measuring devices max. | 1 | |
| Number of RS232 inputs | 1 | |
| Palm rest | no | |
| Opto-RS connection adapter | yes | |
| Number of USB outputs | 1 | |
| Cable connection port | Opto-RS; POWER; PROXIMITY | |
| Connect via radio | no | |
| Type of product | keyboard |
| Article number | 498971 1 | |
| EAN / GTIN | 2050001958365 | |
| Manufacturer number | 07641 | |
| Manufacturer/responsible person | Brecht Elektronik GmbH, Rechbergstraße 6, 73079 Süßen, Germany, www.brecht-elektronik.de |