Keyboard interface USB, Type: USB

Article no.: 498969 USB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 3 m
Type of product Keyboard interface

Identification & Classification

Article number 498969 USB
EAN / GTIN 4045197605665
Manufacturer number 498969 USB
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Keyboard interface and measuring tool cable with data button all in a single unit. In addition, termination characters (enter, tab. . ) can be set and then automatically sent with the data.

Suitable for:

HOLEX caliper No. 412805.

Supplied with:

With data cable to the measuring tool.
Additional foot switch (cable length 1.2 m) and data cable 1.8 m to the PC (1.4 m from the measuring tool).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart