This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mini-processor / printer DP-1 VR, Type: DP1VR

Article no.: 498700 DP1VR

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 498700 DP1VR
EAN / GTIN 4946368429625
Manufacturer number 264-504-5D
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Fast and quiet data printer. Large easily legible characters. Timed reading of measured values (clock function). Data logging up to 9999 values. Thermal printer paper with long-term stability. Very compact. Press key to start. Powered by 6V mains adapter, batteries or rechargeable batteries.
Printable data: Measured values; OK / not OK values, number of data, min / max value, range; average value, standard deviation, number of rejects, percentage of rejects, process capability index, histogram, intervention limits; date and time.

Application:

For data collection, printing, and statistical evaluation of the measured data of small measuring tools with Digimatic interface.

Supplied with:

Supplied with 1 roll thermal paper, carrying strap, and mains adapter.

Optional extras:

Thermal paper No. 498710, foot switch No. 498780. Batteries (4 pieces) No. 081570 size LR6, batteries (4 pieces) No. 081556
size. LR6.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart