Protective sleeve for measuring sleeve for MultiCheck Digital, Threads: M2

Article no.: 486515 M2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 4-6 weeks

Select article variation and quantity

Threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.45 mm
Thread M13×1 6g
Diameter 15 mm
Material 1.4305
Type of product Protective sleeve

Identification & Classification

Article number 486515 M2
Copy
EAN / GTIN 4046122634927
Copy
Manufacturer number 232697
Copy
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Suitable for:

Base unit 486511 size 2-10/measurement sleeve 486512 size 2-10.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart