{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 15 mm | |
| Thread | M13×1 | |
| Thread pitch | 1.25 mm | |
| Material | stainless steel | |
| Type of product | protective sleeve |
| Article number | 486515 M8 | |
| EAN / GTIN | 4046122634989 | |
| Manufacturer number | 229761 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 Albstadt, Germany, www.johs-boss.de |