{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 2250 C | |
| Nominal size | 3.001 mm - 3.499 mm | |
| Manufacturing tolerance of the bore | JS4 mm | |
| Quality | 4 | |
| Tolerance zone | JS | |
| Material | Gauge steel | |
| Type of product | setting ring |
| Article number | 484035 A | |
| EAN / GTIN | 4045197212412 | |
| Manufacturer number | M 130 EM 01 LS | |
| Manufacturer/responsible person | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de |