Setting ring DIN 2250 C, Nominal size ⌀: 24mm

Article no.: 484030 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 9.30 /pcs.
    Processing time approx. 1-3 working days
  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days

  • US $ 28.47 /pcs.
  • US $ 38.46 /pcs.
on request
In stock Available in 5-10 working days
23 pieces in stock 23 pieces available in 5-10 working days

Select article variation and quantity

Nominal size ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
EX area no
Min. nominal dimension 24 mm
Max. nominal dimension 24 mm
Thickness tolerance class (accuracy) T1
Tolerance zone JS
Degree of tolerance (quality) 4
Configurable no
Type of product setting ring
Content single part
Standard DIN 2250
Material steel
Can be calibrated yes
Can be recalibrated yes

Identification & Classification

Article number 484030 24
EAN / GTIN 4045197212115
Manufacturer number M130EM01LS024
Manufacturer/responsible person Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de

Description

Version:

Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

Application:

For general applications, e.g. for setting and testing measuring tools.

Standard:

To DIN 2250 C.

Note:

Other intermediate sizes up to 320 mm can be easily ordered, e.g. 484030 size 82.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart