“Go” / “No Go” plug gauge with numerical tolerance with wear allowance A

Article no.: 484026 A
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 15.66 /pcs.
  • US $ 26.23 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 2245-1; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 2.000 mm - 2.999 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
Tolerance value -0.3 - 0.6
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484026 A
EAN / GTIN 2050001952455

Description

Version:

Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
The “Go” ends of these working gauges have a wear allowance to DIN 7164.
“Go” / “No Go” plug gauge with numerical tolerance, e.g. 484026 28 + 0.01 / - 0.02.

Standard:

Tolerance and dimensions to DIN 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Please state the exact nominal ⌀ with tolerance band (A-ZC) and quality (6-13) or numeric tolerance (±).
  • Intermediate size plug gauges are just double-ended plug gauges in fractional sizes!
  • For whole number (even) ⌀ with ISO fits see No. 484000; 484020; 484040 or on request.
  • For acceptance gauges (without wear allowance) see No. 484027; 484028.

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 2 – 2.999
Type B = 3 – 10
Type C = 10.001 – 14
Type D = 14.001 – 18
Type E = 18.001 – 24
Type F = 24.001 – 30
Type G = 30.001 – 40
Type H = 40.001 – 50
Type I = 50.001 – 60
Type J = 60.001 – 90
Type K = 90.001 – 99.999

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart