Gauge block set Ceramic, tolerance class 1, Number of gauge blocks: 32

Article no.: 481250 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 314.48 /pcs.
  • US $ 1,094.97 /pcs.
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Number of gauge blocks Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Hardness 1,350 HV
Material Zirconium Oxide (ZrO2) ceramic material
Number of gauge blocks 32
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Gauge block

Identification & Classification

Article number 481250 32
EAN / GTIN 4045197154750
Manufacturer number 481250 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of ultra-pure ceramic zirconium dioxide (ZrO2) manufactured in a sintering process.
  • Hardness: With approx. 1350 HV about twice as hard as steel.
  • Tensile strength: Up to approx. 70 % of the flexural strength of steel. Insensitive to shock and impact.
  • Wear resistance: Lasts about 10 times longer than steel. No burr formation. No plastic deformation. Scratches and small defects have no influence on the measured result. The surface remains slip capable longer than steel.
  • Handling / care: Highly resistant to alkalis, acids, oil, and grinding water. No need for time-intensive degreasing before use and re-greasing after use which is required for steel. Low weight is an advantage for large sizes.
  • Temperature characteristics: Coefficient of expansion (9.5 ±1.0) 10−6 K−1 similar to that of steel. Low thermal conductivity.
  • Anti-magnetic: Cannot be magnetised.
  • Slip capability: The homogeneous, high density structure gives optimum holding, even to steel, and easy slip capability. Galling is excluded.
  • Test certificate: Each gauge block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known. Manufacturer’s test certificate traceable back to national standards.

Application:

Tolerance class 1 as working and adjusting master for gauge checking. For inspection rooms.

Content:

1 pc. each of size: 1.005; 10; 20; 30; 50 mm
Graduation 0.01: 9 pcs. 1.01 − 1.09 mm
Graduation 0.1: 9 pcs. 1.1 − 1.9 mm
Graduation 1.0: 9 pcs. 1 − 9 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart