Radiator adapter

Article no.: 4800-23
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4800-23
EAN / GTIN 4000896144273
Manufacturer number 4800-23
L-Number L60140 3468
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Checking for leakage in cooling systems and heating circuitsRadiator adapter (with bayonet fitting ) for
  • DAIHATSU Standard
    HONDA Accord ∙ Civic ∙ Legend
    HYUNDAI ∙ ISUZU commercial vehicles ∙ KIA
    MAZDA
    323 ∙ 626 model year → 2002 ∙ 6 ∙ MX5 ∙ Premacy model year 2000 → ∙ RX8
    MITSUBISHI Carisma ∙ Eclipse ∙ Galant ∙ Lancer ∙ Outlander ∙ Pajero ∙ Sigma ∙ Spacewagon D model year 2003 →
    MITSUBISHI commercial vehicles Fuso Canter
    NISSAN 350Z ∙ Almera ∙ Maxima ∙ Micra model year → 2004 ∙ Terrano 2 ∙ X-Trail ∙ Forklifts
    TOYOTA Avensis ∙ Carina E
    SUZUKI Baleno ∙ Wagon-R
    SUBARU Forester ∙ Impreza ∙ Legacy ∙ Outback
    OPEL/VAUXHALL Agila 1.0 and 1.2 l and
    SMART Forfour
    YALE GDP/ GLP 16-30
Extended range for existing radiator tester HAZET 4800
  • Threads adjusted exactly to opening of the expansion tank
  • Coupling nipple for connection to the quick coupling connection of the cooling pump 4800-1 and intermediary piece 4800-2 or vacuum radiator filler HAZET 4801-1 and 4802-1
  • Made in Germany
  • Net weight: 0.16 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart