Injector claw ∙ Length: 174 mm

Article no.: 4797-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product two-leg extractor
Overall length 174 mm
Weight 0.78 kg

Identification & Classification

Article number 4797-5
EAN / GTIN 4000896176137
Manufacturer number 4797-5
L-Number L60140 5623
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
For disassembly of tight common rail injectors without removing the cylinder headEasy removal of injectors together with impact extractor e.g. HAZET 1788 T-1
  • Injector claw with inside thread M10 x 1.5 mm
  • MAN Engines D08 ∙ D20 ∙ D26 ∙ D28
  • Suited to the very limited space conditions in the cylinder head
  • Due to the tool's claw, the injector in the upper part may be gripped without causing damage
  • Made in Germany
  • Dimensions / length: 174 mm
  • Net weight: 0.78 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart