{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum weighing range | 300 g | |
| Graduation | 2 g | |
| Scale length | 100 mm | |
| Load capacity | Clip | |
| Type of product | Spring balance |
| Article number | 479415 300 | |
| EAN / GTIN | 2050001051677 | |
| Manufacturer number | 40300 |