{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 2.5 mm | |
| Coating | powder-coated | |
| Colour, grey | Anthracite grey | |
| Material | sheet metal | |
| Colour | grey | |
| Type of product | equipment track | |
| Length | 275 mm | |
| Width | 25 mm | |
| Weight | 0.09 kg |
| Article number | 4794-2 | |
| EAN / GTIN | 4000896137541 | |
| Manufacturer number | 4794-2 | |
| L-Number | L60140 6207 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |