Feeler gauge holder

Article no.: 478510
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum gauge width 13 mm
Material Plastic
Type of product Feeler gauge holder

Identification & Classification

Article number 478510
Copy
EAN / GTIN 2050001050304
Copy
Manufacturer number 478510
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic holder with metal clip for feeler gauges or shim strips up to 13 mm wide.

Application:

For holding feeler gauges or feeler gauge shim strip offcuts.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart