Feeler gauge set, 10 pieces, T3, Type: 1

Article no.: 478300 1
Set price 10 Piece (3.83 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Set price 10 Piece (incl. VAT)

Availability

  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Tolerance T3
Blade length 100 mm
Thickness 0.02 mm
Number of pieces 10
Type of product Thickness gauge

Identification & Classification

Article number 478300 1
EAN / GTIN 4045197519634
Manufacturer number 478300 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel feeler gauges; loose, set of 10 pieces of the same thickness, tolerance T3.

Supplied with:

10 feeler gauges of the same thickness provided with a ring.

Optional extras:

Feeler gauge holder No. 478510.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart