{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 4 pcs. | |
| International size | AA (LR6) | |
| Manufacturer’s designation | IT 101 | |
| Power supply | battery-powered | |
| Measurement techniques | TRUE RMS (AC+DC) | |
| Resistance measurement min. | 0.01 O | |
| Resistance measurement max. | 40 MO | |
| Insulation resistance min., resistance measurement | 50,000 MO | |
| Insulation resistance max., resistance measurement | 20,000,000,000 MO | |
| Protective conductor resistance min. | 0.01 O | |
| Protective conductor resistance max. | 40 O | |
| Low ohmic resistance min. | 0.01 O | |
| Low ohmic resistance max. | 40 O | |
| Number of cables | 2 pcs. | |
| DIsplay | LCD | |
| Illuminated display | yes | |
| Displayable number max. | 4,000 | |
| Type of product | resistance meter | |
| Measurement variants | resistance measurement | |
| With cable | yes | |
| With display | yes | |
| Overvoltage category | CAT IV | |
| Characteristics | Illumination of probe points | |
| Function | Hold; Max; Min | |
| Material of the housing | Plastic | |
| Weight | 630 g | |
| Can be calibrated | yes |
| Article number | 473420 IT101 | |
| EAN / GTIN | 4014651440333 | |
| Manufacturer number | 044033 | |
| Manufacturer/responsible person | BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 Bocholt, Germany, www.benning.de |