Phillips screwdriver DRALL size PH2 L.25mm

Article no.: 47341002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 47341002
EAN / GTIN 4018754030521
Manufacturer number 47341002
L-Number L60010 2021
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • short version
  • for PHILLIPS® screws
  • black lace
  • Chrome Alloy Steel, matt chrome-plated
  • DIN ISO 8764

Feature:

  • L1: 25 mm
  • L2: 80 mm
  • Drive profile: Phillips Recess®
  • Size of output profile: PH2
  • Weight: 31g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart