• Last chance! Only a few items available and soon no longer in our assortment.

Digital current clamp, Manufacturer's designation: CM9-1

Article no.: 473305 CM9-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 133.06 /pcs.
  • US $ 124.27 /pcs.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 1 %
acoustic continuity test 0 – 45 Ω
Measurement process TRUE RMS (AC)
Memory function HOLD; PEAK; ZERO
AC voltage 10 mV – 600 V
DC voltage 10 mV – 600 V
AC current 10 µA – 60 A
Resistance 0.1 Ω – 600 kΩ
maximum jaw aperture 23 mm
Overvoltage category CAT II 600 V; CAT IV 300 V
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Current clamp

Identification & Classification

Article number 473305 CM9-1
EAN / GTIN 4014651446823
Manufacturer/responsible person BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
The leakage current clamp multimeter CM9-1 is ideal for troubleshooting in electrical equipment, machines and systems. Insulation errors and unreliably high leakage currents can be located at an early stage, thus reducing downtime. In contrast to insulation resistance measurement, the measurement is performed in ongoing operation of the system/device and has no negative effects on sensitive components. Protection against external magnetic fields, filter circuit for damping signal components above the limit frequency, low-pass filter.

Standard:

IEC / EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart