3-jaw universal puller with swiveling jaws, combo crossbar, up to 500 mm spread, 450 mm reach

Article no.: 47-2-A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 47-2-A
EAN / GTIN 4021176017841
Manufacturer number 47-2-A
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy 3-jaw universal puller with pivoting puller jaws and combination crossbar is used to pull large bearings, gears, and discs in all common sizes for craft, workshop, and industry. It can release any component that sits on a shaft and is freely accessible from the outside. The pivoting puller jaws provide maximum freedom of movement for individual adaptation to the respective spread and depth, even in restricted environmental conditions. The 3-jaw design guarantees an even load distribution, ensuring particularly secure grip on the part being pulled. Thanks to the combination crossbar, the puller can also be used as a 2-jaw model.
  • Swiveling jaws allow for operation in the tightest spaces while simultaneously providing individual adjustment to the spread and depth.
  • The crossbar can be used as both a 2-jaw and a 3-jaw.

Feature:

  • Material: tool steel
  • Total width [mm]: 546 mm
  • Total width [inch]: 21 1/2
  • Total depth [mm]: 546 mm
  • Total depth [inch]: 21 1/2
  • Total height [mm]: 535 mm
  • Total height [inch]: 21 1/16
  • Width across flats [mm]: 36 mm
  • Thread dimension: G 1 inch
  • Span outside pull-off (max.) [inch]: 19 3/4
  • Span outside pull-off (min.) [inch]: 1 3/8
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth, external puller [mm]: 450 mm
  • Clamping depth external puller [inch]: 17 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 6 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 27 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 1/16
  • Total hook root depth (total claw depth H) [mm]: 50 mm
  • Total hook root depth (total claw depth H) [inch]: 2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 22 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 7/8
  • Max. torque [Nm]: 450 Nm
  • Max. torque [ft lb]: 331.92
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 500 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart