Chalk snap line 30 m, Retraction ratio (x-fold): 1

Article no.: 467590 1
Price per 1 Piece (0.94 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
392 pieces in stock 392 pieces available in 3-4 working days

Select article variation and quantity

Retraction ratio (x-fold) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Retraction ratio (x-fold) 1
Line length 30 m
Length 125 mm
Width 76 mm
Height 47 mm
Type of product Chalk line

Identification & Classification

Article number 467590 1
EAN / GTIN 8422514809214
Manufacturer number 467590 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Chalk snap line container of die-cast magnesium, red powder-coated. 30 m special multi-fibre line combines enormous break resistance (234 N) with high chalk absorbency for optimum marking properties. Hardened hook with curved point and storage location in the body. With steel eye at the line exit and stainless steel belt clip. The filling cap closes securely to prevent the escape of coloured powder.

Supplied with:

Chalk snap line without coloured powder.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart