Pocket spirit level Electric, Length: 70mm

Article no.: 467484 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
122 pieces in stock 122 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Pocket Electric
Error limit in normal position 1 mm/m
Measurement technology analogue
Length 70 mm
Width 20 mm
Height 40 mm
Type of product Spirit level

Identification & Classification

Article number 467484 70
EAN / GTIN 4005069181154
Manufacturer/responsible person Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com

Description

Version:

Sturdy aluminium core body with securely encapsulated vials for horizontal measurements. Extra-strong rare-earth magnet for secure attachment to metal objects.
For quick and reliable alignment of flush-mounted switches and sockets. The recess for the screwdriver guide conveniently allows the component being installed to be aligned with the spirit level in place.

Supplied with:

Sturdy belt clip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart