{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | EG I | |
| Band length | 8 m | |
| Tape width | 25 mm | |
| Body length | 89 mm | |
| Body width | 38 mm | |
| Body height | 80 mm | |
| Type of product | Pocket tape measure |
| Article number | 462232 8 | |
| EAN / GTIN | 9002719003168 | |
| Manufacturer/responsible person | SOLA-Meßwerkzeuge Ing. Guido Scheyer, Wannental 50, 88131 Lindau, Germany |