{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | EG I | |
| Band length | 3 m | |
| Tape width | 13 mm | |
| Body length | 59 mm | |
| Body width | 19 mm | |
| Body height | 55 mm | |
| Type of product | Pocket tape measure |
| Article number | 462232 3 | |
| Manufacturer number | 4190350KAL | |
| Manufacturer/responsible person | SOLA-Meßwerkzeuge Ing. Guido Scheyer, Wannental 50, 88131 Lindau, Germany |