{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | box | |
| Scaling | without scale | |
| Material | i-form steel | |
| Overall length | 3,000 mm | |
| Overall width | 40 mm | |
| Overall height | 140 mm | |
| Weight | 26,000 g | |
| Standard | DIN 874 | |
| Test certificate | yes | |
| Type of straight edge | assembly straight edge | |
| Can be calibrated | yes | |
| Type of product | straight edge |
| Article number | 460800 3000 | |
| EAN / GTIN | 4045197225979 | |
| Manufacturer number | 460800 3000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |