Open end wrench metric 6x7 mm Safety Lock System

Article no.: 44.6X7SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 44.6X7SLS
EAN / GTIN 3662424029004
Manufacturer number 44.6X7SLS
L-Number L60130 9954
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • The special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • The forks are finer than the standard gabring spanner for better access in strength. Examples: Brake calipers, lock nuts of hydraulic hoses
  • Forks bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 6x7
  • W x B1 [mm]: 15.0 x 17.5
  • E [mm]: 3.5
  • L [mm]: 120
  • [g]: 45

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart