{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Squares | 15 | |
| Width across flats, for hexagon head screws | 6 mm; 7 mm | |
| Type of product | spanner | |
| Material | heat-treatable steel | |
| Surface | chrome-plated | |
| Overall length L | 120 mm | |
| Output drive | for hexagon head screws; for hexagon head screws |
| Article number | 44.6X7SLS | |
| EAN / GTIN | 3662424029004 | |
| Manufacturer number | 44.6X7SLS | |
| L-Number | L60130 9954 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |