Two-hole nut driver L.140mm

Article no.: 44700018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pin spanner

Identification & Classification

Article number 44700018
EAN / GTIN 4018754029976
Manufacturer number 44700018
L-Number L60010 1176
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • offset
  • Spigot spacing 18 mm
  • Pin diameter 2.9 mm
  • for tensioner pulley of the timing belt on the 1.6 litre diesel engine

Feature:

  • Length mm (L): 140 mm
  • Type: 2/80 Golf, Jetta, Passat, Audi 80
  • Weight: 76g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart