Sheet material trolley (without tubes)

Article no.: 4463-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4463-1
EAN / GTIN 4017976020105
Manufacturer number 4463-1
L-Number L90080 270
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Sectional steel and tubular steel welded and powder coated, wooden platform. 7 adjustment options for insertable hoops. Hoop spacing 90 mm, 2 swivel and 2 fixed-wheel castors, swivel castors with full-rubber elastic tyres, blue-grey non-marking, hubs with ball bearings. Delivered without hoops.

Feature:

  • Total load capacity (kg): 1200
  • Usable surface length (mm): 1200
  • Usable surface width (mm): 800
  • Loading surface height (mm): 295
  • Overall length (mm): 1320
  • Total width (mm): 800
  • Total height (mm): 295
  • Tyres: Elasticated solid-rubber blue-grey
  • Wheel size (mm): 200 x 50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart