Contact point set small, Number of probe tips: 4

Article no.: 445266 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Number of probe tips Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 4
Type of product Contact point

Identification & Classification

Article number 445266 4
EAN / GTIN 7630041108026
Manufacturer number 00760232

Description

Suitable for:

TESA-HITE Magna No. 445240, TESA-Hite Magna No. 445260, TESA HITE No. 445245, TESA HITE No. 445261, TESA MICRO-HITE No. 445264; 445285; 445287; TESA MICRO-HITE plus M No. 445275; 445290, TESA-HITE plus M No. 445270.

Content:

Carbide ball ⌀ 3 mm: No. 445455 size 3
Carbide washer ⌀ 14 mm: No. 445456 size 14
Carbide cylinder ⌀ 2 mm: No. 445457 size 2
Contact rod ⌀ 6 mm, radius 2.5 mm: No. 445458 size 2.5

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart