Concentricity test bench with ground measuring faces, without dial indicator, Tip height: 50mm

Article no.: 443000 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

Tip height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lateral and vertical alignment of tailstocks ±0.01 mm
Tip height 50 mm
Maximum clear span between centres 200 mm
Centre ⌀ 16 mm
Column ⌀ 16 mm
Pillar height 150 mm
Cross arm ⌀ 16 mm
Cross arm length 60 mm
overall height without stand 110 mm
T-slot width H7 10 mm
Footprint length 350 mm
Baseplate width 100 mm
maximum load capacity per pair 10 kg
Weight 8 kg
Type of product Radial and axial run-out tester

Identification & Classification

Article number 443000 50
EAN / GTIN 4030234000169
Manufacturer/responsible person mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de

Description

Version:

Measuring stand:
With fine setting adjustment and holder bore 8 H7. The cross arm is full adjustable for height and in all lateral directions.
Tailstocks:
Adjustable. Left tailstock with fixed centre, right tailstock with axially movable quill.
Measuring bench:
Precision ground, with 2 T-slots. To take the tailstocks (tolerance H7) or the stand.
Flatness to DIN 876/1.

Application:

For measuring round and plane accuracy as well as for comparative tests of parallelism and diameter.

Supplied with:

Bench, measuring stand.
Tailstocks without Vee blocks.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart